X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9724BK "Carriage House" Outdoor Hanging Lantern

Item: C9724BK
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $156.00

Price: $104.05



Details and Dimensions

Height 23"
Width 9-1/2"
Canopy Size 5''L x 5''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Cast Aluminum
Weight 8 lbs
Chain Length 72"
Wire Length 120"