Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9462OB "Gentry" Outdoor Entrance Wall Light

Item: C9462OB
Finish: Old Bronze
Online Availability: Please call for availability.

List Price: $480.00

Price: $320.16

Details and Dimensions

Height 22"
Width 10"
Extension From Wall 11-1/2"
Backplate Dimension 8-2/5''L x 5-3/5''W
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 14 lbs