X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9461OB "Gentry" Outdoor Entrance Wall Light

Item: C9461OB
Finish: Old Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19"
Width 8"
Extension From Wall 9-1/2"
Backplate Dimension 7''L x 4-9/10''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Clear
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 9 lbs