X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9183RT "Corday" Mid Sized Chandelier

Item: C9183RT
Finish: Rustic
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,500.00

Price: $1,000.50




Details and Dimensions

Height 48-1/2"
Width 31-1/4"
Diameter 31-1/4"
Number Of Tiers 1
Canopy Size 6-1/10'' Dia.
Number of Bulbs 8
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V