Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C9173WG "Fifth Avenue" Semi Flush Mount Ceiling Light

Item: C9173WG
Finish: Winter Gold
Online Availability: Available for immediate shipment

Details and Dimensions

Height 9-1/2"
Width 14"
Diameter 14"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Down Light
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 10 lbs