X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9172WG "Fifth Avenue" Down Light Pendant

Item: C9172WG
Finish: Winter Gold
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $510.00

Price: $340.17




Details and Dimensions

Height 20-1/4"
Width 10"
Canopy Size 5''L x 5''W
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Chain Length 120"
Wire Length 180"
Suitable Installation Damp
Voltage 120V
Weight 15 lbs
Lighting Direction Up / Down Light