X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C9163SG "Palazzo" Large Foyer Chandelier

Item: C9163SG
Finish: Silver / Gold Leaf
Online Availability: Please call for availability.


Details and Dimensions

Height 38-1/4"
Width 19-1/4"
Diameter 19-1/4"
Number Of Tiers 1
Canopy Size 6'' Dia.
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 37 lbs
Voltage 120V