X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C9161SG "Palazzo" Large Foyer Chandelier

Item: C9161SG
Finish: Silver / Gold Leaf
Online Availability: Available for immediate shipment

List Price: $719.85

Price: $480.14



Details and Dimensions

Height 18"
Width 14"
Diameter 14"
Number Of Tiers 1
Canopy Size 6'' Dia.
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 22 lbs
Voltage 120V
Includes Chain Mount Option