X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C8494BN103 "Steele" 4 or more Bulb Bathroom Light

Item: C8494BN103
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $321.00

Price: $214.11 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 8"
Width 32"
Extension From Wall 8"
Backplate Dimension 5-1/10''H x 5-1/10''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 9 lbs