X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C8493BB103 "Steele" 3 Bulb Bathroom Light

Item: C8493BB103
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $255.00

Price: $170.09 (Pricing is for Burnished Bronze)



Details and Dimensions

Height 8"
Width 23-1/4"
Extension From Wall 8"
Backplate Dimension 5-1/10''H x 5-1/10''W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Mounting Options Up/Down Light
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 7 lbs