X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C8492BB103 "Steele" 2 Bulb Bathroom Light

Item: C8492BB103
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $165.00

Price: $110.06 (Pricing is for Burnished Bronze)




Details and Dimensions

Height 8"
Width 14-3/4"
Extension From Wall 8"
Backplate Dimension 5-1/10''H x 5-1/10''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 6 lbs