X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C8491BN103 "Steele" 1 Bulb Wall Sconce

Item: C8491BN103
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8"
Width 6"
Extension From Wall 8"
Backplate Dimension 5-1/5''H x 5-1/5''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 4 lbs