Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C8482SG535 "Palazzo" Multi Bulb Wall Sconce

Item: C8482SG535
Finish: Silver / Gold Leaf
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $267.00

Price: $178.09

Details and Dimensions

Height 14-1/3"
Width 13"
Extension From Wall 6-1/4"
Backplate Dimension 5-1/5''H x 5-1/5''W
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Decorative
Shade Material Fabric
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 8 lbs