X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C8471SG110 "Palazzo" 1 Bulb Wall Sconce

Item: C8471SG110
Finish: Silver / Gold Leaf
Online Availability: Please call for availability.

List Price: $186.00

Price: $124.06



Details and Dimensions

Height 9-1/2"
Width 7-1/4"
Extension From Wall 8-1/4"
Backplate Dimension 5-1/5''H x 5-1/5''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 6 lbs