X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C8444BB102 "Covington" 4 or more Bulb Bathroom Light

Item: C8444BB102
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $357.00

Price: $238.12 (Pricing is for Burnished Bronze)



Details and Dimensions

Height 9"
Width 26-1/2"
Extension From Wall 6-1/4"
Backplate Dimension 8''H x 5''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 8 lbs