X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C8443BB102 "Covington" 3 Bulb Bathroom Light

Item: C8443BB102
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $282.00

Price: $188.09 (Pricing is for Burnished Bronze)



Details and Dimensions

Height 9"
Width 19-1/4"
Extension From Wall 6-1/4"
Backplate Dimension 8''H x 5''W
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 7 lbs