X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C8442BB102 "Covington" 2 Bulb Bathroom Light

Item: C8442BB102
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 12-1/2"
Extension From Wall 6-1/4"
Backplate Dimension 8''H x 5''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Mounting Options Up/Down Light
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 4 lbs