X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C8404BB202 "Chapman" 4 or more Bulb Bathroom Light

Item: C8404BB202
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 32"
Extension From Wall 7-1/2"
Backplate Dimension 4-1/2''H x 8''W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 5 lbs