X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C8402BB201 "Chapman" 2 Bulb Bathroom Light

Item: C8402BB201
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $126.00

Price: $84.04




Details and Dimensions

Height 9"
Width 16"
Extension From Wall 7-1/2"
Backplate Dimension 4-1/2''H x 8''W
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 3 lbs