X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C8401BB202 "Chapman" 1 Bulb Wall Sconce

Item: C8401BB202
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 5"
Extension From Wall 7"
Backplate Dimension 8''H x 4-1/2''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type White
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 3 lbs