X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C6314BD528CR "Luciana" Multi Bulb Wall Sconce

Item: C6314BD528CR
Finish: Bronze / Gold Dust
Online Availability: Please call for availability.

List Price: $429.00

Price: $286.14



Details and Dimensions

Height 30-3/4"
Width 12"
Extension From Wall 4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Decorative
Shade Material Fabric
Shade Included Yes
Crystal Yes
Suitable Installation Dry
Voltage 120V
Weight 11 lbs