Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4379RT121 "Corday" Mid Sized Chandelier

Item: C4379RT121
Finish: Rustic
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,500.00

Price: $1,000.50

Details and Dimensions

Height 41"
Width 34-1/2"
Diameter 34-1/2"
Number Of Tiers 2
Canopy Size 6-1/10'' Dia.
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 65 lbs
Voltage 120V