X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4376RT121 "Corday" Mid Sized Chandelier

Item: C4376RT121
Finish: Rustic
Online Availability: Please call for availability.


Details and Dimensions

Height 31-1/2"
Width 28-3/4"
Diameter 28-3/4"
Number Of Tiers 1
Canopy Size 5-1/10'' Dia.
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 450 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 41 lbs
Voltage 120V
Includes Finial