X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4374RT121 "Corday" Mid Sized Chandelier

Item: C4374RT121
Finish: Rustic
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $524.85

Price: $350.08



Details and Dimensions

Height 22-1/4"
Width 20-1/4"
Diameter 20-1/4"
Number Of Tiers 1
Canopy Size 5-1/10''L x 5-1/10W
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 19 lbs
Voltage 120V
Includes Finial