X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4369RT "Corday" Mid Sized Chandelier

Item: C4369RT
Finish: Rustic
Online Availability: Please call for availability.


Details and Dimensions

Height 41"
Width 32-1/2"
Diameter 32-1/2"
Number Of Tiers 1
Canopy Size 6-1/10'' Dia.
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 56 lbs
Voltage 120V