Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4366RT "Corday" Mid Sized Chandelier

Item: C4366RT
Finish: Rustic
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $939.00

Price: $626.31

Details and Dimensions

Height 31-1/2"
Width 26-3/4"
Diameter 26-3/4"
Number Of Tiers 1
Canopy Size 5-1/10'' Dia.
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 36 lbs
Voltage 120V
Includes Finial