X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4364RT "Corday" Mid Sized Chandelier

Item: C4364RT
Finish: Rustic
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $501.00

Price: $334.17



Details and Dimensions

Height 22-1/4"
Width 18"
Diameter 18"
Number Of Tiers 1
Canopy Size 5-1/10'' Dia.
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Weight 17 lbs
Voltage 120V