X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4349BN103 "Steele" Mid Sized Chandelier

Item: C4349BN103
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 29-3/4"
Width 32-1/2"
Diameter 32-1/2"
Number Of Tiers 2
Canopy Size 6-1/10'' Dia.
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Chain Length 72"
Wire Length 120"
Suitable Installation Dry
Weight 47 lbs
Voltage 120V