X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4345BN103 "Steele" Mid Sized Chandelier

Item: C4345BN103
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22-1/4"
Width 26-3/4"
Diameter 26-3/4"
Number Of Tiers 1
Canopy Size 5-1/10'' Dia.
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 375 W
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Chain Length 72"
Wire Length 120"
Suitable Installation Dry
Weight 27 lbs
Voltage 120V