X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4343BN103 "Steele" Mid Sized Chandelier

Item: C4343BN103
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 19-1/2"
Width 18"
Diameter 18"
Number Of Tiers 1
Canopy Size 5-1/10'' Dia.
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Chain Length 72"
Wire Length 120"
Suitable Installation Dry
Weight 18 lbs
Voltage 120V