X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4340BN103 "Steele" Mini Pendant

Item: C4340BN103
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $144.00

Price: $96.05 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 45-1/2"
Width 6-1/4"
Canopy Size 6-1/10''L x 6-1/10''W
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Wire Length 72"
Downrod Quantity 3
Downrod Length (1) 6'' , (1) 12'', (1) 18''
Suitable Installation Dry
Voltage 120V
Weight 5 lbs