Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Capital Lighting
>
C4330RT131
Capital Lighting C4330RT131 "Soho" Mini Pendant
| Item: | C4330RT131 |
| Finish: | Rustic |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $83.00
Details and Dimensions
| Height | 57-1/2" |
| Width | 5" |
| Canopy Size | 5-1/10''L x 5-1/10''W |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Mist Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Wire Length | 72" |
| Downrod Quantity | 3 |
| Downrod Length | (1) 6'' , (1) 12'', (1) 18'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 4 lbs |
| Lighting Direction | Down Light |


