X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4236RS "Axis" Entrance / Foyer Pendant

Item: C4236RS
Finish: Russet
Online Availability: Available for immediate shipment
Select Finish:

List Price: $795.00

Price: $530.27 (Pricing is for Russet)



Details and Dimensions

Height 30-1/2"
Width 30"
Canopy Size 5''L x 5''W
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 31 lbs