Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C4088SG535 "Palazzo" Mid Sized Chandelier

Item: C4088SG535
Finish: Silver / Gold Leaf
Online Availability: Please call for availability.

Details and Dimensions

Height 29-1/2"
Width 35"
Diameter 35"
Number Of Tiers 1
Canopy Size 6'' Dia.
Number of Bulbs 8
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Shade White Fabric
Shade Material Fabric
Downrod Quantity 3
Downrod Length (1) 6'', (1) 12'', and (1) 18''
Wire Length 72"
Suitable Installation Dry
Voltage 120V