X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4087SG535 "Palazzo" Mid Sized Chandelier

Item: C4087SG535
Finish: Silver / Gold Leaf
Online Availability: Please call for availability.

List Price: $2,097.00

Price: $1,398.70



Details and Dimensions

Height 26"
Width 37-1/2"
Diameter 37-1/2"
Length 24-1/2"
Number Of Tiers 1
Canopy Size 6'' Dia.
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade White Fabric
Shade Material Fabric
Downrod Quantity 3
Downrod Length (1) 6'', (1) 12'', and (1) 18''
Wire Length 72"
Suitable Installation Dry
Voltage 120V