Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C4085SG537 "Palazzo" Mid Sized Chandelier

Item: C4085SG537
Finish: Silver / Gold Leaf
Online Availability: Please call for availability.

Details and Dimensions

Height 28-3/4"
Width 20-3/4"
Diameter 20-3/4"
Number Of Tiers 1
Canopy Size 6'' Dia.
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade White Fabric
Shade Material Fabric
Downrod Quantity 3
Downrod Length (1) 6'', (1) 12'', and (1) 18''
Wire Length 72"
Suitable Installation Dry
Voltage 120V