X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4084SG536 "Palazzo" Mid Sized Chandelier

Item: C4084SG536
Finish: Silver / Gold Leaf
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $855.00

Price: $570.29



Details and Dimensions

Height 21-1/4"
Width 17-1/2"
Diameter 17-1/2"
Number Of Tiers 1
Canopy Size 6'' Dia.
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Shade White Fabric
Shade Material Fabric
Downrod Quantity 3
Downrod Length (1) 6'', (1) 12'', and (1) 18''
Wire Length 72"
Suitable Installation Dry
Voltage 120V