Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C4066BS541CR "Elan" Mid Sized Chandelier

Item: C4066BS541CR
Finish: Brushed Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 29-1/4"
Width 26-1/4"
Diameter 26-1/4"
Number Of Tiers 1
Canopy Size 5'' Dia. x 1-2/5'' H
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Black Fabric
Shade Material Fabric
Shade Included Yes
Downrod Quantity 3
Downrod Length (1) 6'', (1) 12'', and (1) 18''
Wire Length 72"
Suitable Installation Dry
Weight 30 lbs
Voltage 120V