X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4064BS533CR "Elan" Mid Sized Chandelier

Item: C4064BS533CR
Finish: Brushed Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18"
Width 15"
Diameter 15"
Number Of Tiers 1
Canopy Size 5'' Dia. x 1-2/5'' H
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Shade Black Fabric
Shade Material Fabric
Shade Included Yes
Downrod Quantity 3
Downrod Length (1) 6'', (1) 12'', and (1) 18''
Wire Length 72"
Suitable Installation Dry
Weight 14 lbs
Voltage 120V