Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C4058BD540 "Luciana" Drum Pendant

Item: C4058BD540
Finish: Bronze / Gold Dust
Online Availability: Available for immediate shipment

Details and Dimensions

Height 54"
Width 32-1/4"
Canopy Size 6-2/5''L x 6-2/5''W
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 450 W
Shade Beige Linen Shade With Frosted Diffuser
Shade Material Fabric
Shade Type Drum
Shade Dimension 30.38W x 11.25H
Shade Included Yes
Wire Length 72"
Downrod Quantity 3
Downrod Length "(1) 6'' , (1) 12'', (1) 18''"
Suitable Installation Dry
Voltage 120V
Weight 40 lbs