X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4053BD532 "Luciana" Semi Flush Mount Ceiling Light

Item: C4053BD532
Finish: Bronze / Gold Dust
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-3/4"
Width 21-3/4"
Diameter 21-3/4"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Shade Beige Linen Fabric
Shade Material Fabric
Shade Dimension 20W x 7.5H
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 21 lbs