X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4051BD530 "Luciana" Drum Pendant

Item: C4051BD530
Finish: Bronze / Gold Dust
Online Availability: Available for immediate shipment

List Price: $960.00

Price: $640.32



Details and Dimensions

Height 50-1/2"
Width 24"
Canopy Size 6-2/5''L x 6-2/5''W
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Shade Beige Linen Shade With Frosted Diffuser
Shade Material Fabric
Shade Type Drum
Shade Dimension 22.5W x 8.25H
Shade Included Yes
Wire Length 72"
Downrod Quantity 3
Downrod Length "(1) 6'' , (1) 12'', (1) 18''"
Suitable Installation Dry
Voltage 120V
Weight 23 lbs