X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4050BD531 "Luciana" Mini Pendant

Item: C4050BD531
Finish: Bronze / Gold Dust
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 46-1/2"
Width 11-3/4"
Canopy Size 6-2/5''L x 6-2/5''W
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Shade Beige Linen Shade With Frosted Diffuser
Shade Material Fabric
Shade Type Drum
Shade Dimension 10.38W x 5H
Shade Included Yes
Wire Length 72"
Downrod Quantity 3
Downrod Length (1) 6'' , (1) 12'', (1) 18''
Suitable Installation Dry
Voltage 120V
Weight 10 lbs