X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4039BN212 "Stanton" Mid Sized Chandelier

Item: C4039BN212
Finish: Brushed Nickel
Online Availability: Please call for availability.


Details and Dimensions

Height 27"
Width 31"
Diameter 31"
Number Of Tiers 2
Canopy Size 5'' Dia.
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Chain Length 60"
Wire Length 120"
Suitable Installation Dry
Voltage 120V