X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4039BB207 "Stanton" Mid Sized Chandelier

Item: C4039BB207
Finish: Burnished Bronze
Online Availability: Please call for availability.

List Price: $519.00

Price: $346.17



Details and Dimensions

Height 27"
Width 31"
Diameter 31"
Number Of Tiers 2
Canopy Size 5'' Dia.
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Mist Scavo
Shade Material Glass
Shade Included Yes
Chain Length 60"
Wire Length 120"
Suitable Installation Dry
Voltage 120V