X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4038BB "Stanton" Up Light Pendant

Item: C4038BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 23"
Width 20-1/2"
Canopy Size 5''L x 5''W
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type "Mist Scavo (BB), Soft White (BN)"
Shade Material Glass
Shade Included Yes
Chain Length 60"
Wire Length 120"
Suitable Installation Dry
Voltage 120V
Weight 16 lbs