X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4037BBSW "Stanton" Semi Flush Mount Ceiling Light

Item: C4037BBSW
Finish: Burnished Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 17"
Diameter 17"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Mist Scavo (BB), Soft White (BN)
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 9 lbs