X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4037BB "Stanton" Semi Flush Mount Ceiling Light

Item: C4037BB
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $216.00

Price: $144.07 (Pricing is for Burnished Bronze)



Details and Dimensions

Height 10"
Width 17"
Diameter 17"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Down Light
Glass Type Mist Scavo (BB), Soft White (BN)
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 9 lbs