X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4036BN "Stanton" Entrance / Foyer Pendant

Item: C4036BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 17"
Width 10-1/4"
Canopy Size 5''L x 5''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 60"
Wire Length 120"
Suitable Installation Dry
Voltage 120V
Weight 7 lbs