Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Capital Lighting C4035BB212 "Stanton" Mid Sized Chandelier

Item: C4035BB212
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 20-1/2"
Width 27"
Diameter 27"
Number Of Tiers 1
Canopy Size 5'' Dia.
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Chain Length 60"
Wire Length 120"
Suitable Installation Dry
Voltage 120V